Shop All Snips
Klein Tools
Tin Snips, Straight, Left, Right, 12", Steel
Mfr # 89556
Zoro # G6936680
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight, Left, Right
- Overall Length 12"
- Material Steel
- Features All Steel Construction, Replaceable Blades; Easily Cuts Tin, Copper, Aluminum, Soft Metals and Vinyl; Large Handles to Accommodate Gloves; Full 3.5-inch (89 mm) Blades Cut Straight and Wide Curves
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 89556
- Zoro # G6936680
- UPC # 92644690815
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 12" |
Jaw Width | Overall Width: 4" |
Details
Cutting Action | Straight, Left, Right |
Material | Steel |
Features | All Steel Construction, Replaceable Blades; Easily Cuts Tin, Copper, Aluminum, Soft Metals and Vinyl; Large Handles to Accommodate Gloves; Full 3.5-inch (89 mm) Blades Cut Straight and Wide Curves |
Number of Pieces | 1 |
Item | Tin Snips |
Description
Tin Snips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Professional Nylon Tool Bag (WL103)
- MITUTOYO Battery, SJ-301 (12BAA688)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 6-Piece (85076INS)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- KLEIN TOOLS Hand Notcher, 9", Steel (86526)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- KLEIN TOOLS Folding Tool, 18-Inch (86532)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- MALCO AV6 Left Offset Cut Aviation Snip (AV6)
- Klein Tools Snips