Shop All Stainless Steel Music Wire
Klein Tools
Tie Wire Reel, Lightweight Aluminum
Mfr # 27400
Zoro # G6025341
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Silver
- Handle Type Knob
- Features Designed for Left or Right Hands Use
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 27400
- Zoro # G6025341
- UPC # 92644481901
- Country of Origin United States
- Category Stainless Steel Music Wire
Details
Item | Tie Wire Reel |
Case Color | Silver |
Handle Type | Knob |
Features | Designed for Left or Right Hands Use |
Case Material | Aluminum |
Description
Tie Wire Reel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTPVC 18 in. x 24 in. x 0.118 in. Foam PVC Red Sheet (156243)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 2" Dia. (69628104)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 108 in L, 1/4 in Thick, Black (ZUSA-EVA-32)
- ADFORS Aluminum Charcoal, 72" x 100FT (FCS9451-M)
- ZORO SELECT Music Wire, Steel alloy, 5, 0.014 In (21014)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- ZORO SELECT Music Wire, Type 302 SS, 18, 0.041 In (29041)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- ZORO SELECT Music Wire, Type 302 SS, 24, 0.055 In (29055)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 19, 0.043 In (21043)
- DENDESIGNS 0.025 in. OD x 36 in. Music Wire, 5PK (DE927232)
- Klein Tools Stainless Steel Music Wire