Shop All Thermal Imagers
Klein Tools
Thermal Imager for iOS Devices
Mfr # TI222
Zoro # G505417126
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) - Infrared -4° to 752°F (-20° to 400°C)
- Field of View 50° +/- 3°
- Spectral Response - Infrared 8 to 14 μm
- Display - IR Camera Dependent on Phone
- Adapter Weight 1 oz (31 g)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # TI222
- Zoro # G505417126
- UPC # 92644693618
- Country of Origin China
- Category Thermal Imagers
Dimensions
Length | 2.13" (5.4 cm) |
Details
Temp. Range (F) - Infrared | -4° to 752°F (-20° to 400°C) |
Field of View | 50° +/- 3° |
Spectral Response - Infrared | 8 to 14 μm |
Display - IR Camera | Dependent on Phone |
Adapter Weight | 1 oz (31 g) |
Temp. Accuracy | +/-2°C or 2% (whichever is greater). Not calibrated below 10°C (14°F) |
Includes | Thermal Imager; Hard Storage Case with Carabiner; Instructions |
Application | View Hot and Cold Spots For Instant Troubleshooting |
Body Material | Aluminum Housing, Electronic Components |
Frame Rate - IR Camera | <9 Hz |
Features | High and Low Temperature Points, Touch-Point Temperature, Options for Temperature Alarms, Time-Lapse Video, 3 Color Palettes, No Batteries Needed |
Sensor Resolution | 10,800 Pixels |
Description
The Klein Tools TI222 Thermal Imager for iOS Devices has 10,800 pixels delivering excellent resolution to troubleshoot hot and cold spots. This Thermal Imager is perfect for detecting hot spots in panels, on wiring, or on parts of equipment; helping find sources of energy loss within a home/building; helps detect moisture behind walls and flooring; clogs in pipes; and much more. Fits phone cases up to 1/16-Inch (1.5 mm). Phone cases thicker than 1/16-Inch (1.5 mm) may require removal of case for secure connection. Easily capture, store, and share thermal images and video through the Klein Tools Thermal Imager App, available for free in the App Store. Thermal Imager with 10,800 pixels to view hot and cold spots. Klein Tools Thermal Imager App is free in the App Store. Touchscreen temperature, high/low, and differential temperature. Includes high/low temperature alarms to monitor systems. Compatible with iOS devices 11 and higher. Klein Tools Thermal Imager App is available for free in the App Store. Durable 6.6-Foot (2 m) drop test protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS 711K Tone And Probe Kit (711K)
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG6)
- REED INSTRUMENTS Digital Manometer, Gauge / Differential, 30psi (R3030)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU23)
- KLEIN TOOLS Rechargeable Thermal Imaging Camera (TI250)
- KLEIN TOOLS Thermal Imager for Android® Devices (TI220)
- KLEIN TOOLS Rechargeable Pro Thermal Imager (TI290)
- KLEIN TOOLS Rechargeable Thermal Imager with Wi-Fi (TI270)
- FLIR Automotive Diagnostic Thermal Camera, 70 mK, -13 Degrees to 1022 Degrees F F, Focus Free Focus (TG275)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- REED INSTRUMENTS ThermCam, 320x240IR Res, 56x 42FOV (R2170)
- Klein Tools Thermal Imagers