Shop All Test Equipment
Klein Tools
Test + Map™ Remote #9 for Scout® Pro 3 Tester
Mfr # VDV501-219
Zoro # G7739806
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cable Testing
- For Use With Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827)
- Adapter Type RJ45, Coax F
- Special Features Overmold Grip, RJ45 and Coax F Connectors
- Type Remote #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV501-219
- Zoro # G7739806
- UPC # 92644583438
- Country of Origin China
- Category Test Equipment
Dimensions
Overall Length | 2.3" (5.8 cm) |
Overall Height | 1.3" (3.3 cm) |
Overall Width | 1.3" (3.3 cm) |
Item Width | 1.3000 in |
Item Depth | 2.3000 in |
Item Height | 1.0000 in |
Details
Application | Cable Testing |
For Use With | Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827) |
Adapter Type | RJ45, Coax F |
Special Features | Overmold Grip, RJ45 and Coax F Connectors |
Type | Remote #9 |
Material | Polycarb, Rubber, Steel, PCB Board |
Connection & Adapter Types | RJ45, Coax F |
Description
This Test + MapTM cable tester smart remote will maximize your Scout® Pro testers. This replacement remote (#9) tests, maps and identifies a location in a single step, cutting testing and identification time in half. Test voice, data and video coax cable connections using Klein's Scout® Pro 3 tester (sold separately). The remote is clearly numbered for fast, accurate identification. Up to twelve individually numbered replacement remotes are available. Replacement remote for Klein's Scout® Pro 3 Tester. Test voice, data and video cables. Remote numbered for fast, accurate identification. Soft, slip-resistant overmold for easy gripping. Heavy-duty recessed-jack design for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2G2G)
- KLEIN TOOLS VDV ProTech™ Data Kit (VDV026-831)
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- KLEIN TOOLS Digital Tone and Probe Set (VDV500-920)
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- REED INSTRUMENTS REED Replacement Allen Key and Screws (R3530-AK)
- Klein Tools Test Equipment