Shop All Test Equipment
Klein Tools
Test + Map™ Remote #4 for Scout® Pro 3 Tester
Mfr # VDV501-214
Zoro # G7739894
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827); Commander Series (Cat. Nos. VDV501-282, -829)
- Application Cable Testing
- Special Features Overmold Grip, RJ45 and Coax F Connectors
- Adapter Type RJ45, Coax F
- Type Remote #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV501-214
- Zoro # G7739894
- UPC # 92644583384
- Country of Origin China
- Category Test Equipment
Dimensions
Overall Length | 2.3" (5.8 cm) |
Overall Height | 1.3" (3.3 cm) |
Overall Width | 1.3" (3.3 cm) |
Item Width | 1.3000 in |
Item Height | 1.0000 in |
Item Depth | 2.3000 in |
Details
For Use With | Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827); Commander Series (Cat. Nos. VDV501-282, -829) |
Application | Cable Testing |
Special Features | Overmold Grip, RJ45 and Coax F Connectors |
Adapter Type | RJ45, Coax F |
Type | Remote #4 |
Material | Polycarb, Rubber, Steel, PCB Board |
Connection & Adapter Types | RJ45, Coax F |
Description
This Test + MapTM cable tester smart remote will maximize your Scout® Pro and Commander® testers. This replacement remote (#4) tests, maps and identifies a location in a single step, cutting testing and identification time in half. Test voice, data and video coax cable connections using Klein's Scout® Pro and Commander® series of testers (sold separately). The remote is clearly numbered for fast, accurate identification. Up to twelve individually numbered replacement remotes are available. Replacement remote for Klein's Scout® Pro 3 Tester. Test voice, data and video cables. Remote numbered for fast, accurate identification. Soft, slip-resistant overmold for easy gripping. Heavy-duty recessed-jack design for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M135)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR7)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- KLEIN TOOLS Impact Punchdown Tool Kit, Cushion-Grip, 4-Piece (VDV427-822)
- KLEIN TOOLS Digital Tone Generator (VDV500-163)
- KLEIN TOOLS TDR Cable Length Meter (501-915)
- KLEIN TOOLS Cable Installation Kit for Pass-Thru (VDV026-813)
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Remote Kit (VDV512-101)
- SWE-TECH 3C Keystone Termination and Cutting Tool for 90 Degree RJ45 Keystones, Speeds up Keystone Installation (FWT92D5-66910)
- Klein Tools Test Equipment