Shop All Test Equipment
Klein Tools
Test + Map™ Remote #12 for Scout® Pro 3 Tester
Mfr # VDV501-222
Zoro # G7739900
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cable Testing
- For Use With Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827)
- Adapter Type RJ45, Coax F
- Special Features Overmold Grip, RJ45 and Coax F Connectors
- Type Remote #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV501-222
- Zoro # G7739900
- UPC # 92644583469
- Country of Origin China
- Category Test Equipment
Dimensions
Overall Height | 1.3" (3.3 cm) |
Overall Width | 1.3" (3.3 cm) |
Overall Length | 2.3" (5.8 cm) |
Item Depth | 2.3000 in |
Item Height | 1.0000 in |
Item Width | 1.3000 in |
Details
Application | Cable Testing |
For Use With | Scout Proâ„¢ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827) |
Adapter Type | RJ45, Coax F |
Special Features | Overmold Grip, RJ45 and Coax F Connectors |
Type | Remote #12 |
Material | Polycarb, Rubber, Steel, PCB Board |
Connection & Adapter Types | RJ45, Coax F |
Description
This Test + MapTM cable tester smart remote will maximize your Scout® Pro 3 tester. This replacement remote (#12) tests, maps and identifies a location in a single step, cutting testing and identification time in half. Test voice, data and video coax cable connections using Klein's Scout® Pro 3 tester (sold separately). The remote is clearly numbered for fast, accurate identification. Up to twelve individually numbered replacement remotes are available. Replacement remote for Klein's Scout® Pro 3 Tester. Test voice, data and video cables. Remote numbered for fast, accurate identification. Soft, slip-resistant overmold for easy gripping. Heavy-duty recessed-jack design for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- IDEAL UY-I IDC Connector, PK100 (86-950)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 1.50A, 250V AC, Indicating, 10kA at 125V AC (FNA-1-1/2)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- KLEIN TOOLS Digital Tone and Probe Set (VDV500-920)
- KLEIN TOOLS Cable Installation Kit for Pass-Thru (VDV026-813)
- KLEIN TOOLS Network Cable Tester, LAN Explorer® Data Cable Tester with Remote (VDV526-100)
- KLEIN TOOLS Test + Map™ Remote #1 for Scout® Pro 3 Tester (VDV501-211)
- KLEIN TOOLS Digital Tone Generator (VDV500-163)
- IDEAL Remote Kit 2 - 12, LanXPLORER (150050)
- Klein Tools Test Equipment