Shop All Tool Storage Accessories
Klein Tools
Tape Thong for Tool Belts
Mfr # 5130
Zoro # G7568565
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 4"
- Height 12"
- Tool Storage Type Included Tool Belt/Pouch
- Features Leather Strap With Fiber Bar; Fits All Standard Electrical Tape Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5130
- Zoro # G7568565
- UPC # 092644550300
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 12" |
Width | 4" |
Height | 12" |
Details
Item | Tape Thong |
Tool Storage Type Included | Tool Belt/Pouch |
Features | Leather Strap With Fiber Bar; Fits All Standard Electrical Tape Rolls |
Material | Leather Strap; Fiber Bar |
Color | Brown |
D-Ring Style | Fixed |
Description
Tape Thong, For Use With -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 14 Piece .125-.501" High Speed Steel Chucking Reamer Set (2006-0001)
- DRILL AMERICA 2-4MT Morse Taper Sleeve (DEWS2-4)
- SKIL Gen Purp Bulk 75718B25 7-1/4" 18T OPP (75718B25)
- PROTO 3/8 in Drive, 26mm 12 pt Metric Socket, 12 Points (J5226M)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- KLEIN TOOLS Magnetic Tool Storage Module, S-Hook (BC504S)
- KLEIN TOOLS 3-Inch Gated Bucket Hook (5144LG3)
- KLEIN TOOLS Utility Bar Storage Module, S-Hook (BC508S)
- KLEIN TOOLS Case for Utility Tool Kit 33525 (33535)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- MILWAUKEE TOOL 20 in. Vertical E-Track for PACKOUT Racking Shelves (2 pk) (48-22-8482)
- Klein Tools Tool Storage Accessories