Shop All Tape Measures
Klein Tools
Tape Measure, 25-Foot Single-Hook
Mfr # 9125
Zoro # G803553939
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Orange/Black
- Belt Clip Yes
- Blade Width 2.35" (6 cm)
- Material Plastic Case with Steel Blade
- Measurement Type Closed Case, Double Sided Single Non-Magnetic Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 9125
- Zoro # G803553939
- UPC # 92644692673
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 2.35" (6 cm) |
Details
Case Color | Orange/Black |
Belt Clip | Yes |
Material | Plastic Case with Steel Blade |
Measurement Type | Closed Case, Double Sided Single Non-Magnetic Hook |
Features | Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 13-Foot Standout; Attachment Channel to Tether Tape Measure |
Rewind Type | Automatic |
Description
Klein Tools Measuring Tapes deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a single hook, easy-to-read bold lines, and a retraction brake. Tape measure is 25-Foot with 13-Foot standout. Easy-to-read bold lines on heavy-duty, nylon coated blade. Comes with a brake to control retraction speed. Single hook attaches easily to studs, conduit, pipes, etc. Metal belt-clip securely holds tape measure to belts, pockets, or pouches. Integrated tether hole for use at height. US Patent D803711.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86745)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Deep SAE Socket Set, 1/4" - 1" (D010001)
- DRILL AMERICA 5/8"-24 Carbon Steel Hex Die (DWTSH5/8-24)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot (50142)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 1000-Foot (50141)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- KLEIN TOOLS Tape Measure, 16-Foot Magnetic Double-Hook (9216)
- KLEIN TOOLS Tape Measure, 7.5-Meter Magnetic Double-Hook (9375)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot (50131)
- KESON 25 ft Engineer's Tape Measure, 1 in Blade (PGT181025V)
- Klein Tools Measuring and Layout Tools