Shop All Tape Measures
Klein Tools
Tape Measure, 25-Foot Compact, Double-Hook
Mfr # 9525
Zoro # G510832488
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, ABS plastic
- Case Color Orange/Black
- Color Orange/Black
- Features Compact Design, Easy to Read Bold Lines Every 1/8''; 13-Foot Reach
- Width 1.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 9525
- Zoro # G510832488
- UPC # 92644860072
- Country of Origin China
- Category Tape Measures
Dimensions
Width | 1.79" |
Length | 3.05" |
Depth | 3.21" |
Details
Material | Steel, ABS plastic |
Case Color | Orange/Black |
Color | Orange/Black |
Features | Compact Design, Easy to Read Bold Lines Every 1/8''; 13-Foot Reach |
Includes | Belt Clip |
Application | Linear Measurment |
Description
Klein Tool's Lightweight Tape Measure offers a best in-class compact design with up to 13 feet of reach and delivers a product that is easy to carry around all day and store in tight areas to make jobs easier and more efficient. A finger brake controls the blade retraction speed for extra hand protection and a safer retraction. The durable nylon coating protects the layout markings and prevents the tape blade from rust and degradation. The high impact rugged, compact design stands up to basic demands of any jobsite. 25-Foot Compact Tape Measure with up to 13-Foot reach. Durable nylon coating increases blade wear resistance. Double sided tape markings for versatility of measurements. 5-Point reinforced housing improves impact resistance and exterior durability. Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5In Sandwich Tuckpointing Blade (DD510S)
- HHIP Coolant Hose Assembly On Magnetic Base (8401-0048)
- APEX TOOL GROUP Power Drive Bit (AM-01-A)
- PCE INSTRUMENTS Hardness Tester Material, 10 to 60 MPa (PCE-HT-225A)
- KLEIN TOOLS Tape Measure, 16-Foot Compact, Double-Hook (9516)
- KLEIN TOOLS Tape Measure, 30-Foot Magnetic Double-Hook (9230)
- KLEIN TOOLS Laser Distance Measure, 200-Foot (93LDM200)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1800-Pound x 1300-Foot (50131)
- KLEIN TOOLS Woven Fiberglass Tape Open-Reel, 150-Foot (946-150)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- PERFORMANCE TOOL 25 Ft. X 1 In Tape Measurer (W5024)
- Klein Tools Tape Measures