Shop All Tape Measures
Klein Tools
Tape Measure, 16-Foot Compact, Double-Hook
Mfr # 9516
Zoro # G710832493
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Color Orange/Black
- Material Steel, ABS plastic
- Width 1.77"
- Features Compact Design, Easy to Read Bold Lines Every 1/8''; 13-Foot Reach
- Depth 2.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 9516
- Zoro # G710832493
- UPC # 92644860089
- Country of Origin China
- Category Tape Measures
Dimensions
Length | 2.63" |
Width | 1.77" |
Depth | 2.64" |
Details
Case Color | Orange/Black |
Material | Steel, ABS plastic |
Features | Compact Design, Easy to Read Bold Lines Every 1/8''; 13-Foot Reach |
Includes | Belt Clip |
Application | Linear Measurment |
Description
Klein Tool's Lightweight Tape Measure offers a best in-class compact design with up to 13 feet of reach and delivers a product that is easy to carry around all day and store in tight areas to make jobs easier and more efficient. A finger brake controls the blade retraction speed for extra hand protection and a safer retraction. The durable nylon coating protects the layout markings and prevents the tape blade from rust and degradation. The high impact rugged, compact design stands up to basic demands of any jobsite. 16-Foot Compact Tape Measure with up to 13-Foot reach. Durable nylon coating increases blade wear resistance. Double sided tape markings for versatility of measurements. 5-Point reinforced housing improves impact resistance and exterior durability. Uncluttered, easy-to-read bold lines marked on blade every 1/8-Inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Power Bit, No. 10-12, 2" (13352)
- TOLSEN Steel Punch Stamp Die Set Metal Steel Tool Numbers 0-9 9-Piece Set 6mm (25097)
- OSG Spiral Flute Tap, Plug 3 Flutes (5005400)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- KLEIN TOOLS Tape Measure, 25-Foot Compact, Double-Hook (9525)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot (50142)
- KLEIN TOOLS Tape Measure, 16-Foot Magnetic Double-Hook (9216)
- KLEIN TOOLS Tape Measure, 25-Foot Single-Hook (9125)
- KLEIN TOOLS Conduit Measuring Pull Tape, 2500-Pound x 1000-Foot (50141)
- KLEIN TOOLS Conduit Measuring Pull Tape, 1250-Pound x 2000-Foot (50122)
- CRESCENT Control Tape Measure 16' (L1016C)
- Klein Tools Tape Measures