Shop All Scissors
Klein Tools
Tailor Point Scissor, 5-Inch
Mfr # G435
Zoro # G3499671
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Blade Material Carbon Steel
- Handle Style Bent
- Handle Material Plastisol Coated
- Cutting Edge Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # G435
- Zoro # G3499671
- UPC # 092644760518
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 5-1/2" |
Length | Blade: 2" |
Width | 2.188" |
Details
Blade Material | Carbon Steel |
Handle Style | Bent |
Handle Material | Plastisol Coated |
Cutting Edge | Standard |
Item | Tailor Point Scissor |
Features | Extra Sharp and Hard Blades, Sharp Tips |
Primary Application | Embroidery, Sewing, Fabric, Electronics, and Many other Industries |
Cutting Action | Straight |
Description
Scissor,Tailor Point,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON X25 Black Toner Cartridge 2.5K YLD (8489A001)
- ZORO SELECT 15" x 6" Vacuum Sealer Bags, 3 mil, Clear (5CPV5)
- PARTNERS BRAND Square Mailing Tubes, 4" x 4" x 37", White, 50/Bundle (M4437)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Fluorescent Orange (TZeB51)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 12-Inch (G212LRBLU)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Blue Coating, 8-Inch (208LR-BLU-P)
- KLEIN TOOLS Heavy Duty Utility Shear, 8-5/8-Inch (G718HC)
- KLEIN TOOLS Carpet Shear w/Ring, Curved, Coated Handle, 9-Inch (G718LRC)
- KLEIN TOOLS Bent Trimmer, Knife Edge, 8-Inch (208K)
- KLEIN TOOLS Safety Scissor, 6-Inch (446HC)
- CLAUSS Shop Shears, Ambidextrous, 10 In. L (18517)
- Klein Tools Scissors