Shop All Tool Lanyards & Tethering
Klein Tools
Swivel Snap Hook
Mfr # 2012
Zoro # G7466313
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 3/8 in
- For Use With Designed for use with Klein Tools' Canvas Buckets
- Material Steel
- Color Orange
- Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 2012
- Zoro # G7466313
- UPC # 092644481895
- Country of Origin Italy
- Category Tool Lanyards & Tethering
Dimensions
Length | 4 3/8 in |
Width | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 4 3/8 in |
Details
For Use With | Designed for use with Klein Tools' Canvas Buckets |
Item | Swivel Snap Hook |
Material | Steel |
Color | Orange |
Features | Maximum Safe Load 150 lb (68 kg) |
Tool Storage Type Included | Tool Lanyard/Tethering |
Compatible with Product Type | Designed for use with Klein Tools' Canvas Buckets |
Description
Swivel Snap Hook, Color Orange, Compatible with Product Type Designed for use with Klein Tools' Canvas Buckets, Features Maximum Safe Load 150 lb (68 kg), For Use With Designed for use with Klein Tools' Canvas Buckets, Material Steel, Overall Length 4 3/8 in, Overall Width 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A6)
- ROBERTS Kicker, Knee (10-412-2)
- SIMONDS Half Round File, Swiss, #2/Dbl., 8inL (84142000)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- KLEIN TOOLS Magnetic Hanger (69190)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- KLEIN TOOLS Broad Head Bull Pin with Tether Hole, 1-1/4-Inch (3255TT)
- KLEIN TOOLS Broad Bull Pin with Tether Hole, 1-1/16-Inch (3256TT)
- KLEIN TOOLS Slide Rack Locking Bars for Cat. Nos. 54476, 54477 (54486)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- ERGODYNE Lanyard Kit, 51"L, 2 lb. Max. Working Load (3190)
- Klein Tools Tool Lanyards & Tethering