Shop All Cable Ties
Klein Tools
Stretch Cable Tie Roll, 75-Foot
Mfr # 450-700
Zoro # G401766489
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft
- Color Black
- Width 1/2 in
- Tensile Strength 40 lb
- Width - Cable Tie 0.5" (1.3 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 450-700
- Zoro # G401766489
- UPC # 92644583711
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft |
Width | 1/2 in |
Width - Cable Tie | 0.5" (1.3 cm) |
Max. Bundle Dia. | 23.8' (7.3 m) |
Gear Tie Length | 75' (23 m) |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 40 lb |
Gear Tie Color | Black |
Material | Nylon |
Temp. Range | -32 to 122°F |
Tensile Strength - Cable Tie | 40 lb (18 kg) |
Indoor/Outdoor | Indoor/Outdoor |
Locking Style | Twist and Lock |
Thickness | 0.1 in |
Features | Twist and Lock Design |
Application | Cable Management |
Description
Stretch Cable Tie Roll helps organize cables, wires, cords or anything that needs bundling. Pull one end through rectangular hole on the opposite end and twist to lock in place. This exclusive design, also, features screw holes for more permanent mounting. The roll can be cut to any length needed. Durable, reusable stretch cable ties to bundle wires, cable, etc. Twist and lock design secures tie in place, optional screw mount. 75 feet of cable tie roll can be cut to any length, Made in USA. Made of heavy-duty specialty nylon to withstand time without sagging. 75 feet of stretch cable tie to the roll. Sold in convenient dispenser box. Standalone or mountable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12, Hinged (A1210CHFL)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC5)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- MERSEN Semiconductor Fuse, A30QS Series, 500A, Fast-Acting, 300V AC, Bolt-On (A30QS500-4)
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- KLEIN TOOLS Hook and Loop Tape Dispenser, Versatile Cable Ties, Custom Length (450-900)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, Black, Custom Length Cable Ties (450-950)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, White, Custom Length Cable Ties (450-960)
- KLEIN TOOLS Cable Ties, 7.75-Inch, Black (450-200)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- VELCRO BRAND 8" L Reclosable Fastener OR PK 900 (176045)
- Klein Tools Cable Ties