Shop All Strap Wrenches
Klein Tools
Strap Wrench, Nylon, Orange, I-Beam Handle
Mfr # S18HB
Zoro # G509983771
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 1 1/8 in, 8 in
- Handle Length 18 in
- Strap Width 1 3/4 in
- Strap Material Nylon
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # S18HB
- Zoro # G509983771
- UPC # 092644693861
- Country of Origin China
- Category Strap Wrenches
Dimensions
Handle Length | 18 in |
Strap Width | 1 3/4 in |
Overall Length | 18 in |
For Tubing Maximum Outside Diameter | 8 in |
Strap Length | 34 1/4 in |
Drive Size | 1 1/8 in, 8 in |
For Outside Diameter | 8 in |
Details
Item | Strap Wrench |
Pipe Capacity | 1 1/8 in, 8 in |
Strap Material | Nylon |
Handle Material | Aluminum |
Non-Magnetic | Yes |
Handle Type | I-Beam |
Nonsparking | No |
Corrosion Resistant | Yes |
Strap Wrench Type | Strap Wrench |
Strap Color | Orange |
Handle Color | Silver |
Finish | Urethane Coated |
Description
Strap Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X20)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14518)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3030)
- ZORO SELECT Chucking Reamer, 1.7500 In., 12 Flute, HSS (433-1.75)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 4-Inch, 6-Inch Handle (S6HB)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 5-Inch, 12-Inch Handle (S12HB)
- KLEIN TOOLS Grip-It Strap Wrench Kit, 6-Inch and 12-Inch Handles, 2-Piece (SHBKIT)
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- GEDORE Special Strap Wrench, 257mm, D 160mm (36 Z-140)
- ROTHENBERGER Strap and Fittings Wrench (70241)
- RIDGID Strap Wrench, 30 in. Strap L (2)
- Klein Tools Strap Wrenches