Shop All Plugs & Stoppers
Klein Tools
Strap for Pole, Tree Climbers 1 x 22-Inch
Mfr # 5301-18
Zoro # G5822879
product price: $23.19
/pr
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown Leather - Blue Steel
- Material Neoprene-Impregnated Nylon Strap
- Size 18 In.
- Weight Capacity 300 lb
- Strap Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5301-18
- Zoro # G5822879
- UPC # 092644520808
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Size | 18 In. |
Strap Width | 1 in |
Strap Length | 22 in |
Details
Color | Brown Leather - Blue Steel |
Material | Neoprene-Impregnated Nylon Strap |
Weight Capacity | 300 lb |
Strap Material | Nylon |
Item | Pole Climber Straps |
Includes | Tongue Buckle With Keeper |
Brand and Series | Klein Tools |
Standards | ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954 |
For Use With | Klein Tools Pole and Tree Climbers |
Product Type | Pole Climber Straps |
Description
Pole Climber Straps, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Nylon, Gaff Angle Not Applicable, Gaff Material Not Applicable, Gaff Type Not Applicable, Climber Length Maximum Not Applicable, Climber Length Minimum Not Applicable, Gaff Length Not Applicable, Pad Material Not Applicable, For Use With Klein Tools Pole and Tree Climbers, Strap Length 22 in, Strap Width 1 in, Product Type Pole Climber Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- DYNALON Dispensing Bottle, 175mL, PK12 (605085-06)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- KLEIN TOOLS Pole Climbers with 1-1/2-Inch Gaffs, Complete Set (CN1972AR)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- WHEATON Open Top Black Phenolic Screw Cap, PK200 (W240508)
- UNITED SCIENTIFIC Silicone Stopper # 3, PK12 (UNSST3)
- MIDWEST FASTENER 0.7" x 3/4" x 1" #1 Black Rubber Stoppers 6PK (65864)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #12, PK 5 (RST12-S)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- Klein Tools Labware