Shop All Serving Utensils
Klein Tools
Straight Trimmer, Large Ring, Ball Point, 9-Inch
Mfr # G758LRBP
Zoro # G2877646
original price:
$29.95
5% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Handle Material Metal
- Overall Length 9 in
- Handle Color Stainless Steel
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # G758LRBP
- Zoro # G2877646
- UPC # 609113758138
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length | 9 in |
Length of Cut | 3 in |
Details
Item | Poultry Shears |
Blade Material | Stainless steel |
Handle Material | Metal |
Handle Color | Stainless Steel |
NSF Certified | No |
Cutting Edge | Knife |
Tip Shape | Ball |
Left/Right Hand | Right Hand |
Adjustable | No |
Handle Design | Enlarged Bow |
Application | For Poultry Venting |
Handle Style | Straight |
Product Type | Trimmer |
Description
Poultry Shears, Length of Cut 3 in, Handle Material Metal, Handle Style Straight, Handle Color Silver, Overall Length 9 1/4 in, Blade Material Stainless Steel, NSF Certified No, Cutting Edge Knife, Left/Right Hand Right Hand, Application Poultry, Features Ergonomic Handles, Forged Ball Point, Handle Design Enlarged Bow, Product Type Trimmer, Adjustable No, FDA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Party Cups 16 oz., Assorted Colors, Plastic, Pk100 (C21637)
- HATCO Booster Element208V 5000W 1-3/4"Oc For - Part# Ht2-04-500-00 (HT2-04-500-00)
- THICK & EASY Clear Thickened Kiwi Strawberry Nectar Consistency 46 oz., PK6 (27930)
- BROWNE FOODSERVICE Pot, Bain Marie , 1-1/4 Qt (BMP1)
- KLEIN TOOLS Bent Trimmer, Plastic Handle Stainless, 8-7/8-Inch (G7220)
- KLEIN TOOLS Straight Stainless Trimmer w/Large Ring, 9-Inch (G758LR)
- KLEIN TOOLS Straight Stainless Trimmer w/Ball Point, 8-Inch (G758BP)
- KLEIN TOOLS Straight Trimmer, 9-Inch (G109HC)
- KLEIN TOOLS Bent Trimmer, XL Plastic Ambidex Handle, 9-1/2" (G7240)
- ALLPOINTS Ice Cream Scoop #16 (185452)
- VOLLRATH Utility Tong, L 12 In (47113)
- Klein Tools Serving Utensils