Shop All Scissors
Klein Tools
Straight Trimmer, Extra Blunt Tips, 7-3/4-Inch
Mfr # 108XB
Zoro # G3499647
product price: $22.53
/ea
$22.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-3/4"
- Blade Material Carbon Steel
- Handle Style Bent
- Handle Material Plastisol Coated
- Tip Shape Blunt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 108XB
- Zoro # G3499647
- UPC # 92644761157
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 7-3/4" |
Length | Blade: 3-1/4" |
Length of Cut | 3 1/4 in |
Blade Length | 3 1/4 in |
Bottom Finger Hole Length | 3 in |
Top Finger Hole Length | 1 1/2 in |
Description
Straight Trimmer,Extra Blunt Tips,7-3/4 In., Application Industrial, Blade Finish Chrome Over Nickel Plated, Blade Length 3 1/4 in, Blade Material Carbon Steel, Bottom Finger Hole Length 3 in, Cutting Action Straight, Cutting Capacity Not Rated, Features Industrial Quality Scissors with Extra Blunt Tips, Plastisol Coated Right Handle, Hand Orientation Right-Hand, Handle Color Chrome, Handle Material Plastisol Coated, Handle Style Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Label, Alphabetic, Color-Coded, Letter A, Red, 500/Roll (67071)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39914)
- ZORO SELECT Strapping, 18,000 ft. L, Polypropylene (6LGC7)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (R31P30)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Right-Handed, 11-Inch (7310-P)
- KLEIN TOOLS Straight Trimmer, Plastic Handle, 5-1/8-Inch (G7135)
- KLEIN TOOLS Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch (546C)
- KLEIN TOOLS Bent Trimmer, 11-1/4-Inch (23011)
- KLEIN TOOLS Duckbill Napping Shear, 7-Inch (G548DR)
- KLEIN TOOLS Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch (G8210LRXB)
- KLEIN TOOLS Bent Trimmer, Fully Rounded Tips, 8-Inch (208F)
- Klein Tools Scissors