Shop All Serving Utensils
Klein Tools
Straight Trimmer, Blunt Tips, 8-Inch
Mfr # G108B
Zoro # G2585694
original price:
$24.29
6% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nickel Chrome
- Handle Material Metal
- Overall Length 8 in
- Handle Color Chrome
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # G108B
- Zoro # G2585694
- UPC # 609113108032
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length | 8 in |
Length of Cut | 3 1/2 in |
Details
Item | Poultry Shears |
Blade Material | Nickel Chrome |
Handle Material | Metal |
Handle Color | Chrome |
NSF Certified | No |
Tip Shape | Blunt |
Left/Right Hand | Right Hand |
Handle Design | Enlarged Lower Ring |
Cutting Edge | Knife |
Adjustable | No |
Application | For Cutting Felt Lining, Muslin, Cord, Rubber, Abrasive Materials, Multiple Layers of Fabric, Poultry |
Handle Style | Straight |
Product Type | Trimmer |
Description
Poultry Shears, Length of Cut 4 in, Handle Material Metal, Handle Style Straight, Handle Color Silver, Overall Length 8 1/4 in, Blade Material Carbon Steel, NSF Certified No, Cutting Edge Knife, Left/Right Hand Right Hand, Application Abrasive Materials, Cord, Cutting Felt Lining, Multiple Layers of Fabric, Muslin, Poultry, Rubber, Handle Design Enlarged Lower Ring, Product Type Trimmer, Adjustable No, FDA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON BREW Coffee, 1.14 lb.Net Weight, Whole Bean (C-1CTFRWB)
- PITCO Tape, Fiberglass , 3/4" X 54' (PP10775)
- BIRO Shaft Seal (230DL)
- DART Polycoated Hot Paper Cups, 4 oz, Bistro Design, PK1000 (374SI-0041)
- KLEIN TOOLS Bent Trimmer, Plastic Handle Stainless, 8-7/8-Inch (G7220)
- KLEIN TOOLS Straight Stainless Trimmer w/Large Ring, 9-Inch (G758LR)
- KLEIN TOOLS Straight Trimmer, 9-Inch (G109HC)
- KLEIN TOOLS Straight Trimmer, Large Ring, Ball Point, 9-Inch (G758LRBP)
- KLEIN TOOLS Bent Trimmer, XL Plastic Ambidex Handle, 9-1/2" (G7240)
- KLEIN TOOLS Utility Shear, Stainless Steel, 8-Inch (G758HC)
- CRESTWARE French Fry Cutter, 1/4 In W, Metal (FFC14)
- Klein Tools Serving Utensils