Shop All Serving Utensils
Klein Tools
Straight Trimmer, 9-Inch
Mfr # G109HC
Zoro # G2195471
$23.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nickel Chrome
- Handle Material Metal
- Overall Length 9 in
- Handle Color Chrome
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # G109HC
- Zoro # G2195471
- UPC # 609113109015
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length | 9 in |
Length of Cut | 4 1/4 in |
Details
Item | Poultry Shears |
Blade Material | Nickel Chrome |
Handle Material | Metal |
Handle Color | Chrome |
NSF Certified | No |
Tip Shape | Sharp |
Cutting Edge | Knife |
Handle Style | Straight |
Application | For Cutting Felt Lining, Muslin, Cord, Rubber, Abrasive Materials, Multiple Layers of Fabric, Poultry |
Handle Design | Enlarged Lower Ring |
Left/Right Hand | Right Hand |
Adjustable | No |
Product Type | Trimmer |
Description
Poultry Shears, Length of Cut 4 1/2 in, Handle Material Metal, Handle Style Straight, Handle Color Silver, Overall Length 9 1/4 in, Blade Material Carbon Steel, NSF Certified No, Cutting Edge Knife, Left/Right Hand Right Hand, Application Abrasive Materials, Cord, Cutting Felt Lining, Multiple Layers of Fabric, Muslin, Poultry, Rubber, Handle Design Enlarged Lower Ring, Product Type Trimmer, Adjustable No, FDA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANET+ 4oz Hot Cup, 1000PK (PLC-4)
- WHIRLPOOL Baffle Tub Assembly (W10283356)
- OFFICE SNAX Pepper Packets, 0.1 g Packet, PK3000, 3000PK (OFX15269)
- HANDI-FOIL Handi-Foil Aluminum Container, PK500 (2062-30-500)
- KLEIN TOOLS Bent Trimmer, XL Plastic Ambidex Handle, 9-1/2" (G7240)
- KLEIN TOOLS Bent Trimmer, Plastic Handle Stainless, 8-7/8-Inch (G7220)
- KLEIN TOOLS Straight Stainless Trimmer w/Ball Point, 8-Inch (G758BP)
- KLEIN TOOLS Straight Trimmer, Large Ring, Ball Point, 9-Inch (G758LRBP)
- KLEIN TOOLS Straight Stainless Trimmer w/Large Ring, 9-Inch (G758LR)
- NUSTEEL Utensil Holder and Tool Cutout 4 qt (TGUH15)
- TABLECRAFT Wood Pepper Mill W/Mahogany, 8.75" (PM1908)
- Klein Tools Serving Utensils