Shop All Scissors
Klein Tools
Straight Trimmer, 8-Inch
Mfr # G108
Zoro # G1392167
product price: $21.83
/ea
$21.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/4"
- Blade Material Carbon Steel
- Handle Style Straight
- Handle Material Metal
- Tip Shape Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # G108
- Zoro # G1392167
- UPC # 609113108018
- Country of Origin United States
- Category Scissors
Dimensions
Overall Length | 8-1/4" |
Length of Cut | 4 in |
Length | Blade: 4" |
Width | 2-3/4" |
Blade Length | 4 in |
Description
Industrial Shears, Adjustable No, Application Industrial, Blade Finish Chrome Plated, Blade Length 4 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Hot Drop Forged, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97303)
- AVERY Card, Businss, Inkjt, We, Matte 40PK (AVE8877)
- ADIROFFICE Squared Wood Locking Suggestion Box (ADI632-01-MA)
- ZORO SELECT Flat Corrugated Boxes, 13" x 9" x 4", Kraft, 25/Bundle (55VG90)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- KLEIN TOOLS Straight Trimmer, Extra Blunt Tips, 7-3/4-Inch (108XB)
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch (720HC)
- KLEIN TOOLS Free-Fall Snip Stainless Steel (2100-8)
- KLEIN TOOLS Bent Trimmer, 11-1/4-Inch (23011)
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- Klein Tools Scissors