Shop All Trimmer Accessories
Klein Tools
Straight Trimmer, 7
Mfr # 107-P
Zoro # G909008494
product price: $20.52
/ea
$20.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5" (19.1 cm)
- Blade Type Standard
- Width 2.5" (6.4 cm)
- Height 0.5" (1.3 cm)
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 107-P
- Zoro # G909008494
- UPC # 092644763274
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 7.5" (19.1 cm) |
Width | 2.5" (6.4 cm) |
Height | 0.5" (1.3 cm) |
Blade Length | 3.5" (8.9 cm) |
Inside Ring Size | 2.75" (7 cm) |
Details
Item | 7" Straight Trimmer |
Blade Type | Standard |
Material | Carbon Steel |
Blade Curvature | Straight |
Handed | Right |
Handle Orientation | Straight |
Tension Adjustment | Screw |
Handle Material | Metal |
Blade Finish | Chrome Over Nickel Plated |
Description
Straight Trimmer, 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN #2 Square Point Shovel, 61 in L (SHOVEL-CO-LW2-I)
- LOGO BRANDS Penn State Quad Chair (196-13Q)
- LOGO BRANDS Nashville Predators Inflatable Mascot (817-100-M)
- STENS Fuel Filter, 75 Microns (120014)
- STENS PTO Switch (430508)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- STENS Trimmer Line The Edge 275' .095" For Tanaka Stihl Craftsman 380-822 (380-822)
- POULAN Carburetor with Hose and Primer (545070601)
- OREGON Gatorline Round Trimmer Line, .095" by 144', 1/2Lb Donut (21-295)
- STENS Silver Streak Stealth Trimmer Line Replaces .105 5 Lb. Spool, 380-144 (380-144)
- STENS Starter Key, For Indak Switches, PK2 (430009)
- Klein Tools Trimmer Accessories