Shop All Claw, Rip & Framing Hammers
Klein Tools
Straight-Claw Hammer, 16-Ounce, 13-Inch
Mfr # H80816
Zoro # G904245795
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Staright-Claw Hammer
- Head Weight (Oz.) 16 oz (454 g)
- Face 1.2" (2.9 cm)
- Head Material Forged Steel
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # H80816
- Zoro # G904245795
- UPC # 92644810114
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 12.8" (32.5 cm) |
Details
Type | Staright-Claw Hammer |
Head Weight (Oz.) | 16 oz (454 g) |
Face | 1.2" (2.9 cm) |
Head Material | Forged Steel |
Handle Material | Fiberglass |
Weight | 1.6 lb (0.7 kg) |
Features | Tether Hole for Hanging |
Application | Hammering |
Description
Klein's Straight-Claw hammer is made of high-strength fiberglass for optimal shock absorption. Featuring a 16-Ounce forged steel head weight and a 13-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering ability or hanging storage. Strong fiberglass core for maximum shock absorption. 13-Inch, non-slip grip handle with 16-oz forged steel head weight. Hang hole for tethering when working at height. 13-Inch length handle with durable, non-slip grip for superior comfort. Hang hole in handle for tethering ability and hanging storage. Great general purpose hammer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Prtr-Nyln Cble (488-2)
- BON TOOL Bon 84-472 Hoe, Field And Garden 54" Wood Handle (84-472)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/16" (KTI-22910)
- DRILL AMERICA 21/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/32)
- KLEIN TOOLS Lineman's Straight-Claw Hammer (832-32)
- KLEIN TOOLS Lineman's Double-Face Hammer (809-36)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- KLEIN TOOLS Lineman's Claw Milled Hammer (832-26)
- KLEIN TOOLS Straight-Claw Hammer, 18-Ounce, 15-Inch (H80718)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- Klein Tools Hammers and Striking Tools