Shop All Step Drill Bits
Klein Tools
Step Drill Bit Double-Fluted #1, 1/8 to 1/2-Inch
Mfr # KTSB01
Zoro # G6203823
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 3/8"
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # KTSB01
- Zoro # G6203823
- UPC # 92644591013
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8" to 1/2" |
Shank Size | 3/8" |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Number of Hole Sizes | 13 |
Details
Material | High Speed Steel |
Number of Pieces | 1 |
Number of Flutes | 2 |
Shank Type | Hex |
Description
Step Drill Bit N.1 Double-Fluted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Protractor, Rectangular, 6 In (C183)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- STEELMAN 21" Telescoping 1" x 2" Inspection Mirror (41816)
- CHAMPION CUTTING TOOL 5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation (CHA CM-MPB-5/32)
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- KLEIN TOOLS Step Drill Bit #15 Double Fluted 7/8 to 1-3/8-Inch (KTSB15)
- KLEIN TOOLS Step Drill Bit Double Fluted #3, 1/4 to 3/4-Inch (KTSB03)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- KLEIN TOOLS Step Drill Bit, Flute, 1/4 to 3/4-Inch (QRST03)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 316Inch to 78Inch, VACO (25962)
- RUKO TOOLS Step Drill, High Speed Steel (101004T)
- Klein Tools Drill Bits