Shop All Step Drill Bits
Klein Tools
Step Drill Bit #15 Double Fluted 7/8 to 1-3/8-Inch
Mfr # KTSB15
Zoro # G6203911
product price: $59.97
/ea
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 3/8"
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KTSB15
- Zoro # G6203911
- UPC # 92644591150
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 7/8" to 1-3/8" |
Shank Size | 3/8" |
Sizes Included | 7/8", 1-1/8", 1-3/8" |
Number of Hole Sizes | 3 |
Details
Material | High Speed Steel |
Number of Pieces | 1 |
Number of Flutes | 2 |
Shank Type | Hex |
Description
Step Drill Bit N.15 Double-Fluted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tool Organizer, Plastic, Black/Yellow, 17 in W x 9 in D x 12 in H (STST17700)
- KRAZY GLUE X-Acto #2 Hobby Knife Silver 1 pk (X3202)
- RIDGID Chain Wrench, Overall L 12 in. (C-12)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1" x 1" (HCSU.1)
- KLEIN TOOLS Step Drill Bit Double Fluted #3, 1/4 to 3/4-Inch (KTSB03)
- KLEIN TOOLS Step Drill Bit Double-Fluted #1, 1/8 to 1/2-Inch (KTSB01)
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- KLEIN TOOLS Step Drill Bit #14 Double-Fluted, 3/16 to 7/8-Inch (KTSB14)
- KLEIN TOOLS Step Drill Bit, Flute, 7/8 to 1-3/8-Inch (QRST15)
- KLEIN TOOLS Step Drill Bit, Flute, 3/16 to 7/8-Inch (QRST14)
- MILWAUKEE TOOL 4MM-12MM Step Bit, 9 Hole (48-89-9301)
- Klein Tools Drill Bits