Shop All Bolt Cutters
Klein Tools
Steel-Handle Bolt Cutter, 42-Inch
Mfr # 63342
Zoro # G4571655
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 42 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 11/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/2 in
- Grip Style Heavy Vinyl Grips with Flat Grip Ends for 90 Degrees Cuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63342
- Zoro # G4571655
- UPC # 092644633423
- Country of Origin Japan
- Category Bolt Cutters
Dimensions
Overall Length | 42 in |
For Maximum Diameter Hard Steel | 1/2 in |
For Maximum Diameter Medium Steel | 11/16 in |
For Maximum Diameter Soft Steel | 11/16 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 11/16 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/2 in |
Grip Style | Heavy Vinyl Grips with Flat Grip Ends for 90 Degrees Cuts |
Cutting Action | Center |
Features | Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning |
Jaw Material | Alloy Steel |
Weight | 19.2 lb |
Blade Finish | Unfinished |
Material Application | Metal |
Insulated | No |
Grip Material | Vinyl |
Adjustment Type | Screw |
Handle Color | Red |
Description
Bolt Cutter, Adjustment Type Screw, Blade Finish Unfinished, Cutting Action Center, Features Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning, For Maximum Diameter Hard Steel 1/2 in, For Maximum Diameter Medium Steel 11/16 in, For Maximum Diameter Soft Steel 11/16 in, Grip Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, SAE, 11/16in Size (000420367)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G254.Z/BB)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012B)
- HYDE Putty Knife, Stiff, 4", Carbon Steel (02600)
- KLEIN TOOLS Battery-Operated Bolt Cutter, Steel, 4 Ah (BAT207T54H)
- KLEIN TOOLS Fiberglass Handle Bolt Cutter, 24-1/2-Inch (63124)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handle, 30-1/2-Inch (63130)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handles, 18-Inch (63118)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 18-Inch (63318)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- Klein Tools Bolt Cutters