Shop All Bolt Cutters
Klein Tools
Steel-Handle Bolt Cutter, 24-Inch
Mfr # 63324
Zoro # G4535212
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 24 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 5/16 in
- Cutting Action Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63324
- Zoro # G4535212
- UPC # 092644633249
- Country of Origin Japan
- Category Bolt Cutters
Dimensions
Overall Length | 24 in |
For Maximum Diameter Hard Steel | 5/16 in |
For Maximum Diameter Medium Steel | 7/16 in |
For Maximum Diameter Soft Steel | 7/16 in |
Details
Item | Bolt Cutter |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 7/16 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 5/16 in |
Cutting Action | Center |
Grip Style | Heavy Vinyl Grips with Flat Grip Ends for 90 Degrees Cuts |
Features | Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning |
Jaw Material | Alloy Steel |
Weight | 6.3 lb |
Blade Finish | Unfinished |
Grip Material | Vinyl |
Insulated | No |
Handle Color | Red |
Adjustment Type | Screw |
Material Application | Metal |
Description
Bolt Cutter, Adjustment Type Screw, Blade Finish Unfinished, Cutting Action Center, Features Lock plate Reinforcement Prevents Jaw Bolts from Loosening or Turning, For Maximum Diameter Hard Steel 5/16 in, For Maximum Diameter Medium Steel 7/16 in, For Maximum Diameter Soft Steel 7/16 in, Grip Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 14.50mm (C71325)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- KLEIN TOOLS Replacement Head for 30-1/2-Inch Bolt Cutter (63930)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 18-Inch (63318)
- KLEIN TOOLS Replacement Head for 24-1/2-Inch Bolt Cutter (63924)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handles, 18-Inch (63118)
- KLEIN TOOLS Fiberglass Handle Bolt Cutter, 24-1/2-Inch (63124)
- KNIPEX KNIPEX® 71 12 200 SBA High Leverage Cobolt® Bolt Cutters W/Spring-Comfort Grip 8" OAL (71 12 200 SBA)
- Klein Tools Bolt Cutters