Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Steel Fish Tape, 1/8-Inch x 120-Foot
Mfr # 56333
Zoro # G9255660
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Overall Length 1.85" (4.7 cm)
- Material Steel
- Features Optimized Housing Design, High Carbon Steel
- Tape Size 120.0' x 1/8" x 0.062" (36.6 m x 0.3 cm x 0.2 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 56333
- Zoro # G9255660
- UPC # 092644563331
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 1.85" (4.7 cm) |
Tape Size | 120.0' x 1/8" x 0.062" (36.6 m x 0.3 cm x 0.2 cm) |
Pole Diameter | 13" (33 cm) |
Details
Color | Orange/Black |
Material | Steel |
Features | Optimized Housing Design, High Carbon Steel |
Application | Wire Pulling |
Item | Steel Fish Tape,1/8" x 120 ft. |
Type | Steel Fish Tape |
Net Weight | 5.0 lb (2.3 kg) |
Description
Steel Fish Tape,1/8 In. x 120 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14742)
- XCELITE 9 Piece Hex Socket Screwdriver Set (PS89N)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1", Finish: Uncoated (CCMG-1212-NC)
- RED DEVIL Tools 5-In-1 Painter (4861)
- KLEIN TOOLS Stainless Steel Fish Tape, 1/8-Inch x 240-Foot (56341)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 12-Foot (56312)
- KLEIN TOOLS Fish Tape, High Flex, Poly, 150-Foot (50376)
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot (56350)
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- KLEIN TOOLS Single Hook and Bullet Fish Rod Attachments (56517)
- GREENLEE Telescoping Fish Stick, 24 ft, Fiberglass (FP24)
- Klein Tools Fishing Tapes, Sticks, & Lines