Shop All Safety Glasses
Klein Tools
Standard Safety Glasses, Gray Lens
Mfr # 60160
Zoro # G9677578
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Material Nylon
- Standards ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
- UV Protection 99.9% UV
- Frame Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60160
- Zoro # G9677578
- UPC # 92644601606
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.5" (16.5 cm) |
Dome Height | 1.8" (4.5 cm) |
Details
Lens Color | Gray |
Frame Material | Nylon |
Standards | ANSI Z87.1+ (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1 |
UV Protection | 99.9% UV |
Item | Safety Glasses |
Frame Color | Black/Orange |
Features | Anti-fog, Scratch-resistant, Lightweight, Non-slip Fit |
Mirror Environment | -16degree to 123degreeF (-26degree to 50degreeC) |
Material | Polycarbonate |
Description
Klein Tools Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant gray lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Tested to ANSI Z87.1 U6 standard; blocks 99.9% harmful UV rays. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. High-quality shaded polycarbonate lens; tested to block the right amount of light consistently with uncompromised clarity. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Cut Resistant Impact Driver Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPLDC5-90-008)
- FORNEY Command PRO Grinding Shield Assembly with Ratchet Headgear, Clear (58609)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 3XL (3003X3)
- MCR SAFETY Tyvek Coverall W Hood, XL, PK25, XL, 25 PK, White, Tyvek(R), Zipper (TY127SXL)
- KLEIN TOOLS Safety Glasses, Semi-frame Gray (60162)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- KLEIN TOOLS Professional Safety Glasses, Indoor/Outdoor Lens (60536)
- KLEIN TOOLS Professional Full-Frame Gasket Safety Glasses, Indoor/Outdoor Lens (60538)
- KLEIN TOOLS Professional Safety Glasses, Full Frame, Polarized Lens (60539)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-01-0002)
- Klein Tools Safety Glasses