Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Stainless Steel Fish Tape, 1/8-Inch x 240-Foot
Mfr # 56341
Zoro # G003551278
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Overall Length 1.85" (4.7 cm)
- Material Stainless Steel
- Features Optimized Housing Design
- Case Style Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56341
- Zoro # G003551278
- UPC # 92644563416
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 1.85" (4.7 cm) |
Tape Size | 240' x 1/8" x 0.062" (73.2 m x 0.3 cm x 0.2 cm) |
Pole Diameter | 13" (33 cm) |
Details
Color | Orange/Black |
Material | Stainless Steel |
Features | Optimized Housing Design |
Case Style | Stainless Steel |
Type | Steel Fish Tape |
Application | Wire Pulling |
Net Weight | 7.9 lb (3.6 kg) |
Description
The Klein Tools' 240-Foot Stainless Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewindthe tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out. 1/8-Inch wide laser etched, 125-Foot long stainless steel fish tape. Optimized housing design reduces payout effort and binding. Perfect for commercial, residential and VDV installations. Descending laser etched markings in 1-Foot (0.3 m) increments allow you to more accurately measure conduit runs and the amount of tape left to pay out. Polypropylene case and handle offer high impact resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP28)
- FREUD Up Spiral Router Bit, 1/4" Cutting Dia. (75-102)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- OLSON SAW Blade Scroll 5"9.5T Cd12 (FR45302)
- KLEIN TOOLS Glow Rod Set, 30-Foot (56430)
- KLEIN TOOLS Polymer Fish Rod Set Glow-in-The-Dark (SRS56038)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- KLEIN TOOLS Multi Flex Glow Rod Set, 25Foot (50254)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 12-Foot (56312)
- KLEIN TOOLS Steel Fish Tape Swivel Eyelet (50351)
- IDEAL Fish Tape, 1/8 In x 120 ft, Carbon Steel (31-036)
- Klein Tools Fishing Tapes, Sticks, & Lines