Shop All Structural and Spud Wrenches
Klein Tools
Spud Wrench, 13/16-Inch Nominal Opening for Regular Nut
Mfr # 3220
Zoro # G0908470
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.75" (37.5 cm)
- Finish Black Oxide with a Rust Preventative
- Features Made in USA
- Handle Type Spud Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3220
- Zoro # G0908470
- UPC # 092644680151
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 14.75" (37.5 cm) |
Details
Item | Erection Wrench |
Finish | Black Oxide with a Rust Preventative |
Features | Made in USA |
Handle Type | Spud Wrench |
Description
Erection Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Pick Up Tool Set, 3 pcs. (9813)
- WESTWARD Die Head, Self Opening, NPT, 5 in. to 6 in. (34DA47)
- WRIGHT TOOL Combination Open End Flare Nut Wrench 7 (742)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90213)
- KLEIN TOOLS Adjustable Spud Wrench, Alloy Steel, 16 in Overall Length, 1-1/2 in Head, Black Oxide (3239)
- KLEIN TOOLS Spud Wrench, 15/16-Inch Nominal Opening for Utility Nut (3231)
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening for Heavy Nut (3214)
- KLEIN TOOLS Spud Wrench 1-1/4-Inch Nominal Opening for Heavy Nut (3212)
- KLEIN TOOLS Spud Wrench 7/8-Inch Nominal Opening for Heavy Nut (3210)
- KLEIN TOOLS Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide (3227)
- KLEIN TOOLS Spud Wrench 1-1/16 Nominal Opening for Heavy Nut (3211)
- Klein Tools Structural and Spud Wrenches