Shop All Structural and Spud Wrenches
Klein Tools
Spud Wrench, 1-5/8-Inch Nominal Opening with Tether Hole
Mfr # 3214TT
Zoro # G8066549
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18" (45.7 cm)
- Finish Black Oxide with a Rust Preventative
- Handle Type Spud Wrench
- Features Hole for Tethering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3214TT
- Zoro # G8066549
- UPC # 092644680700
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 18" (45.7 cm) |
Details
Item | Erection Wrench with Hole,US Heavy,1" |
Finish | Black Oxide with a Rust Preventative |
Handle Type | Spud Wrench |
Features | Hole for Tethering |
Description
Erection Wrench with Hole,US Heavy,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x3 (PL407PF)
- SOUTHWIRE CUTTER MC/AC CABLE (59816601)
- HOLEX Tape measure, Band length: 5 m (462010 5)
- MILWAUKEE TOOL Shear Pin (44-60-0032)
- KLEIN TOOLS Spud Wrench, 1-5/16-Inch Nominal Opening for Regular Nut (3223)
- KLEIN TOOLS Spud Wrench, 1-Inch Nominal Opening for Regular Nut (3221)
- KLEIN TOOLS Spud Wrench, 1-7/16-Inch Nominal Opening with Tether Hole (3213TT)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- KLEIN TOOLS Spud Wrench, 1-1/2-Inch Nominal Opening for Regular Nut (3224)
- KLEIN TOOLS Spud Wrench, 15/16-Inch Nominal Opening for Utility Nut (3231)
- WRIGHT TOOL Structural Spud Wrench Open End w/Offset (1740)
- Klein Tools Wrenches