Shop All Structural and Spud Wrenches
Klein Tools
Spud Wrench 1-1/4-Inch Nominal Opening for Heavy Nut
Mfr # 3212
Zoro # G6024921
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 3/4 in
- Overall Length 17 in
- Number of Points 1
- Wrench Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3212
- Zoro # G6024921
- UPC # 92644680083
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 3/4 in |
Overall Length | 17 in |
Description
Structural Open End Wrench, Open End Wrench, Alloy Steel, Black Oxide, Jaw Capacity 1 1/4 in, Head Size 3/4 in, Head Offset Angle 0 Degrees , Head Thickness 2 1/2 in, Overall Length 17 in, Measuring Scale No, SAE, Rounded, Not Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC CP 0009A ROCK DRILL (8900002003)
- BAHCO Bahco Adj./Pipe Wrench, 10", 1-1/4" Cap., Black (BAH9072RPUS)
- EAGLE TAPTEK CUTTING TOOLS 7/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-056-I)
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated (26 28 200 SBA)
- KLEIN TOOLS Spud Wrench, 1-7/16-Inch Nominal Opening with Tether Hole (3213TT)
- KLEIN TOOLS Spud Wrench, 1-1/4-Inch Nominal Opening with Tether Hole (3212TT)
- KLEIN TOOLS Adjustable Spud Wrench, Alloy Steel, 16 in Overall Length, 1-1/2 in Head, Black Oxide (3239)
- KLEIN TOOLS Spud Wrench, 1-5/16-Inch Nominal Opening for Regular Nut (3223)
- KLEIN TOOLS Linemans Wrench Silver End (3146A)
- KLEIN TOOLS Spud Wrench, 3/4-Inch Nominal Opening for Regular Nut (3219)
- KLEIN TOOLS Spud Wrench 1-7/16-Inch Nominal Opening for Heavy Nut (3213)
- Klein Tools Wrenches