Shop All Structural and Spud Wrenches
Klein Tools
Spud Wrench 1-1/16 Nominal Opening for Heavy Nut
Mfr # 3211
Zoro # G0589830
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 5/8-Inch
- Overall Length 14.75" (37.5 cm)
- Finish Black Oxide with a Rust Preventative
- Handle Type Spud Wrench
- Features Extra Heavy-Duty Head for Maximum Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 3211
- Zoro # G0589830
- UPC # 092644680076
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 5/8-Inch |
Overall Length | 14.75" (37.5 cm) |
Details
Item | Erection Wrench |
Finish | Black Oxide with a Rust Preventative |
Handle Type | Spud Wrench |
Features | Extra Heavy-Duty Head for Maximum Strength |
Description
Erection Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 1.8, CPMT, .5, Carbide (CPMT 1.81.20.5-LX6 UD51)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50860)
- PREVOST Brass Heavy Duty Industrial Spray Nozzle (PL JET)
- MAKITA Carbon Brush Set (CB408)
- KLEIN TOOLS Spud Wrench 7/8-Inch Nominal Opening for Heavy Nut (3210)
- KLEIN TOOLS Spud Wrench, 1-7/16-Inch Nominal Opening with Tether Hole (3213TT)
- KLEIN TOOLS Spud Wrench, 3/4-Inch Nominal Opening for Regular Nut (3219)
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening with Tether Hole (3214TT)
- KLEIN TOOLS Spud Wrench, 1-1/16-Inch Nominal Opening for Utility Nut (3232)
- KLEIN TOOLS Spud Wrench 1-7/16-Inch Nominal Opening for Heavy Nut (3213)
- KLEIN TOOLS Spud Wrench, 1-1/8-Inch Nominal Opening for Regular Nut (3222)
- Klein Tools Structural and Spud Wrenches