Shop All Folding & Pocket Knives
Klein Tools
Spring-Assisted Open Pocket Knife
Mfr # 44223
Zoro # G6081253
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Half-Serrated Drop Point; Pocket Knife
- Blade Length 3.5" (8.9 cm)
- Blade Material 440A Stainless Steel
- Application All Purpose
- Handle Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 44223
- Zoro # G6081253
- UPC # 92644442230
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3.5" (8.9 cm) |
Overall Length | 8.1" (20.6 cm) |
Overall Height (In.) | 1.5" (3.8 cm) |
Details
Item | Spring Assisted,Open Pocket Knife |
Blade Type | Half-Serrated Drop Point; Pocket Knife |
Blade Material | 440A Stainless Steel |
Application | All Purpose |
Handle Material | Anodized Aluminum |
Handle Type | Skeleton |
Overall Thickness | 0.12" (3.0 mm) |
Head Weight | 5.3 oz (150 g) |
Description
Spring Assisted,Open Pocket Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 29/32, Co, 118Deg (5TVR1)
- OSG Spiral Point Tap Plug, 3 Flutes (1706501)
- WESTWARD Transfer Punch, 21/64 In Tip, 4-7/8 In L (22N803)
- ZORO SELECT Pull Knob, 1.25" Diameter, Screw L 0.55" (65048)
- KLEIN TOOLS Folding Insulation Cutter (31733)
- KLEIN TOOLS Stainless Steel Pocket Knife 1-5/8-Inch Steel Blade (44032)
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Coping Blade, Silver Handle (44007)
- KLEIN TOOLS Sportsman Knife, 2-5/8-Inch Stainless Steel Blade (44036)
- KLEIN TOOLS Bearing-Assisted Open Pocket Knife (44213)
- KLEIN TOOLS KTO Resurgence Fishing Knife, Drop Point Blade, Orange Handle (OFK000ORT)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- Klein Tools Folding & Pocket Knives