Shop All Snips
Klein Tools
Spring Action Snip, Straight, 6-3/8"
Mfr # 744
Zoro # G3499373
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 6-3/8"
- Length Blade: 1"
- Blade Material Carbon Steel
- Features Highly Durable Scissors that also Provide a Comfortable Grip, Self Opening Spring, Comfortable Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 744
- Zoro # G3499373
- UPC # 92644761218
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 6-3/8" |
Length | Blade: 1" |
Details
Cutting Action | Straight |
Blade Material | Carbon Steel |
Features | Highly Durable Scissors that also Provide a Comfortable Grip, Self Opening Spring, Comfortable Handles |
Handle Style | Spring Loaded, Cushion Grip |
Handle Material | Plastisol Coated |
Cutting Edge | Serrated |
Item | Spring Action Snip |
Adjustable | Yes |
Description
Spring Action Snip,6-3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRILL BIT 1/8""STRGHT 2PK (67508)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 5/8" (06107)
- CRAFTSMAN Wrenches, 3/4" 72 Tooth 12 Point SAE Rev (CMMT42419)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Black (31D016)
- KLEIN TOOLS Carbide Hole Cutter, 2-1/2-Inch (31870)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- KLEIN TOOLS Light Metal Snip, Straight, 7-1/8" (147)
- KLEIN TOOLS Offset Left-Cutting Aviation Snips (2400L)
- KLEIN TOOLS Lightweight Thread Clip, Straight, 4-5/8" (G704HC)
- MALCO Siding Overlap Gauge Set, 6 in, Steel (FCG2)
- Klein Tools Knives, Cutters & Snips