Shop All Folding & Pocket Knives
Klein Tools
Sportsman Knife, 2-5/8-Inch Stainless Steel Blade
Mfr # 44036
Zoro # G0580301
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Clip Point
- Blade Length 2.625" (6.7 cm)
- Blade Material Stainless Steel
- Locking Blade Lockback
- Features Ergonomic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 44036
- Zoro # G0580301
- UPC # 092644440366
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2.625" (6.7 cm) |
Overall Length | 6.375" (16.2 cm) |
Details
Item | Sportsman Knife |
Blade Type | Clip Point |
Blade Material | Stainless Steel |
Locking Blade | Lockback |
Features | Ergonomic Handle |
Handle Material | Ebony Wood |
Handle Color | Wood with Brass |
Handle Type | Curved with Big Bolster |
Head Weight | 2.6 oz (74 g) |
Description
Sportsman Knife, Blade Length 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tool Balancer, For Tool 2-4 Lb, No Lock (5YAP3)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- HUSQVARNA Belt (506372720)
- STARRETT Vernier Caliper w/Case, 12 In/300mm (125MEA-12/300)
- KLEIN TOOLS Pocket Knife, Carbon Steel Hawkbill Slitting Blade (1550-4)
- KLEIN TOOLS Folding Insulation Cutter (31733)
- KLEIN TOOLS KTO Resurgence Knife, Clip Point Blade, Black Handle (OGK002BKT)
- KLEIN TOOLS Folding Utility Knife Camo Assisted-Open (44135)
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Sheepfoot Blade, Black Handle (44004)
- KLEIN TOOLS Pocket Knife, 2-3/4-Inch Hawkbill Slitting Blade (1550-24)
- CUMMINS Cleaver Pocket Knife 3.5 in Blade (CMN4723)
- Klein Tools Folding & Pocket Knives