Shop All Tool Belts & Pouches
Klein Tools
Splitting Knife Guard, Large
Mfr # 5574L
Zoro # G103673832
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Typical Bag or Tote Application Guard for Large Splitting Knife
- For Use With Klein Knife, Cat. No. 1515-1
- Measurement Type For Large Splitting Knife Cat. No. 1515-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5574L
- Zoro # G103673832
- UPC # 92644556746
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Splitting Knife Guard, Large |
Material | Leather |
Typical Bag or Tote Application | Guard for Large Splitting Knife |
For Use With | Klein Knife, Cat. No. 1515-1 |
Measurement Type | For Large Splitting Knife Cat. No. 1515-1 |
Description
Klein Tools’ Splitting-Knife Guard is designed for splitting knives or chipping knives. This knife guard is made of leather. It is also securely riveted to protect the knife blade. 3-Inch leather guard is ideal for splitting and chipping knives. Rivets around the guard safely secures the knife. Holds Klein tools bell system cable sheath splitting knife.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle (53JW98)
- RIDGID Wrench, E24 Ridgid End Hd (31080)
- PICARD Framing Hammer, Milled Face, 22 oz. (079610-22)
- WESTWARD Grout Bag, 12x24 In, Brn, Vinyl w/Metal Tip (13P550)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420XL)
- KLEIN TOOLS Black Leather 3 Pockets, 5145 (5145)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420L)
- KLEIN TOOLS Gray/Black/Orange, Polyester, 13 Pockets (BC502S)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5240 (5240)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5183 (5183)
- KLEIN TOOLS Aerial Apron with Magnet (51829M)
- Klein Tools Tool Belts & Pouches