Shop All Fishing Tapes, Sticks, & Lines
This Product is Discontinued
Klein Tools
Spiral Steel Fish Tape, 50-Foot (Discontinued)
Mfr # 56013
Zoro # G2215263
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 50 ft
- Tape Material Steel
- Size 3/16"W
- Features 1 ft Increment Markings On Rod, Orange Color with Black Handle
- Case Style Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56013
- Zoro # G2215263
- UPC # 092644560132
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft |
Size | 3/16"W |
Case Dia. | 13 in |
Tape Size | 3/16" |
Tape Length | 50 ft |
Case Diameter | 13 in |
Tape Diameter | 3/16 in |
Details
Tape Material | Steel |
Features | 1 ft Increment Markings On Rod, Orange Color with Black Handle |
Case Style | Rotating |
Case Material | Polypropylene |
Tape Profile | Round |
Item | Marked Fish Tape |
Winder Case | Yes |
Case Winding Type | Rotating |
Tape Tensile Strength | 500 lb |
Tool Weight | 5.1 lb |
Tape Shape | Round |
Description
Marked Fish Tape, Tape Length 50 ft, Tape Material Steel, Tape Shape Round, Case Winding Type Rotating, Tape Diameter 3/16 in, Tape Tensile Strength 500 lb, Case Diameter 13 in, Case Material Polypropylene, Case Style Rotating, Features Designed for Maximum Flexibility and Easy Navigation, Spiral Steel Fish Tape Slides Easily Over Existing Wires and Through Multiple Bends, Tool Weight 5.1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.