Shop All Snips
Klein Tools
Snap Lock Punch, 8.4", Steel
Mfr # 86528
Zoro # G6936717
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.4"
- Material Steel
- Features Compound-Leverage Mechanism for Greater Control and Easy Operation; Self Opening Tool Latch; Convenient Self-Opening Latch for One Handed Operation; Comfortable, Contoured Grips Cover Hardened Steel Handles
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 86528
- Zoro # G6936717
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 8.4" |
Details
Material | Steel |
Features | Compound-Leverage Mechanism for Greater Control and Easy Operation; Self Opening Tool Latch; Convenient Self-Opening Latch for One Handed Operation; Comfortable, Contoured Grips Cover Hardened Steel Handles |
Number of Pieces | 1 |
Item | Snap Lock Punch |
Description
Snap Lock Punch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 2X22X1/4 Saw Blades 157-42 (157-42)
- STANLEY Tr-88 - For Taps And Reamers Size No. 0 To 1/2 (311088)
- BLACK & DECKER 20V MAX* Lithium Ion Battery + Charger (LBXR20CK)
- KNAACK Caster Set, 2" W, Steel/Rubber, Black (695)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Straight, Straight/Wide Curves, 10.063'' (1202S)
- KLEIN TOOLS Folding Tool, 12-Inch (86530)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- KLEIN TOOLS Thread Clip, Straight, 4-1/2" (GHTC5B)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Right, 10.063'' (1201R)
- KLEIN TOOLS Light Metal Snip, Straight, 7-1/8" (147)
- MALCO COMBINATION CUT SNIPS12"" (MC12NG)
- Klein Tools Knives, Cutters & Snips