Shop All Bolt Snaps
Klein Tools
Snap Hook
Mfr # 443A
Zoro # G1191298
original price:
$38.49
9% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.5" (14 cm)
- Eye Inside Dia. 1" (2.5 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 443A
- Zoro # G1191298
- UPC # 092644481093
- Country of Origin United States
- Category Bolt Snaps
Dimensions
Overall Length | 5.5" (14 cm) |
Eye Inside Dia. | 1" (2.5 cm) |
Details
Item | Snap Hook |
Description
Snap Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (5080)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE26D)
- BALDWIN ESTATE Bright Chrome Cylinders Bright Chrome (8300.260)
- ZORO SELECT Torsion Spring, 90 Deg, 0.288OD, PK6, Leg Length: 1.0 in (3HPC6)
- CAMPBELL CHAIN & FITTINGS Snap 2Endbolt Iron 4-1/8 (T7605511)
- GLOBAL FLAGS UNLIMITED Metal Swivel Snaps 3.75" Brass (205320)
- KONG USA Snap For Leashes B.Stirrup&Square Swiv Eye 3 / 4 (372200000YK)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4FCL2)
- CAMPBELL CHAIN & FITTINGS 3/8" Swiveling, Round Eye Bolt Snap, #5025Z (T7616702)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 4 in. L Zinc-Plated Iron Bolt Snap 110 lb (T7605801)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 5 in. L Zinc-Plated Iron Rigid Bolt Snap 70 lb (T7600311)
- Klein Tools Snap Hooks