Shop All Screwdrivers
Klein Tools
Slotted Screw Holding Driver, 3/16-Inch
Mfr # 6013K
Zoro # G609985699
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/16" (4.8 mm)
- Shank Length 3" (7.62 cm)
- Material Steel
- Insulated No
- Features Screw Holding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 6013K
- Zoro # G609985699
- Country of Origin Viet Nam
- Category Screwdrivers
Dimensions
Tip Size | 3/16" (4.8 mm) |
Shank Length | 3" (7.62 cm) |
Handle Length | 2.82" (7.2 cm) |
Width | 0.84 in |
Handle Diameter | 0.84" (2.1 cm) |
Overall Width | 0.84" (2.13 cm) |
Details
Material | Steel |
Insulated | No |
Features | Screw Holding |
Shank Type | Slotted |
Color | Black/ Yellow |
Primary Application | Driving Slotted Fasteners |
Tip Type | Slotted |
Type | Screwdriver |
Weight | 1.2 oz (34 g) |
Description
The Klein Tools 3/16-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip handle offers greater torque and outstanding comfort. Mechanically holds screws with the slotted screw-holding feature. Ideal for installing overhead fixtures with non-magnetic screws. One tool to start and drive screws on the jobsite. Helps prevent dropping slotted screws on the jobsite. Built to handle the tough jobs with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (J7438H)
- SUPERCUT 105-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711271)
- KIPP Cam Lever Size: 9 M04X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X30)
- RIDGID Nut, For Use w/4CW42 Wrench (31645)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (666)
- KLEIN TOOLS Screwdriver, #2 Phillips, 1/4" Slotted Slotted #2; 1/4" (32618)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-12)
- KLEIN TOOLS Insulated Screwdriver, 1/4-Inch Cabinet Tip, 6-Inch Shank (6826INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-3)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4B)
- VESSEL MEGADORA Chisel-Type Screwdriver No.970 (970C95120)
- Klein Tools Screwdrivers and Nutdrivers