Shop All Screwdrivers
Klein Tools
Slim-Tip Insulated Screwdriver, 3/16-Inch Cabinet, 6-Inch Round Shank
Mfr # 6916INS
Zoro # G7924674
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Shank Length 6" (15.2 cm)
- Overall Length 10.31" (26.2 cm)
- Color Orange
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 6916INS
- Zoro # G7924674
- UPC # 92644328145
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 6" (15.2 cm) |
Overall Length | 10.31" (26.2 cm) |
Handle Length | 4.31" (10.9 cm) |
Details
Handle Material | Rubber |
Color | Orange |
Shank Type | Round |
Standards | ASTM F-1505-16, IEC 60900:2018 |
Primary Application | For Work Near Energized Sources |
Insulated | Yes |
Description
Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. A must-have for any electrician’s tool bag, these screwdrivers are available in 4-Inch round shank 1/4-Inch Cabinet tip and a #2 Phillips as well as 6-Inch round shank in a #2 Square tip. Insulated screwdriver has 6-Inch round shank, 3/16-Inch Cabinet Tip. Slim profile tip allow for greater access into tight areas. 1000-Volt rated instulation is also flame and impact resistant. Meets or exceeds ASTM F-1505-16 and IEC 60900:2018.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986601)
- FREUD Mortising Bit 1-1/4 (16-106)
- DEWALT Cordless Circular Saw, Bare Tool, 20V (DCS391B)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-611)
- KLEIN TOOLS 1/4IN Slotted Screw-Holding Screwdriver 1/4" Round (32215)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/16 in Round (601-7-INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Square (600-6)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 3/32 in Round (A116-2)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- URREA 1000V Bimaterial screwdriver PH0 Phillips tip (9700B)
- Klein Tools Screwdrivers and Nutdrivers