Shop All Screwdrivers
Klein Tools
Slim-Tip Insulated Screwdriver, #2 Phillips, 4-Inch Round Shank
Mfr # 6934INS
Zoro # G7924893
$13.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.31" (21.1 cm)
- Handle Color Black
- Color Orange
- Handle Length 4.31" (11 cm)
- Tip Type Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 6934INS
- Zoro # G7924893
- UPC # 92644328138
- Country of Origin United States
- Category Screwdrivers
Dimensions
Overall Length | 8.31" (21.1 cm) |
Handle Length | 4.31" (11 cm) |
Details
Handle Color | Black |
Color | Orange |
Tip Type | Phillips |
Shank Type | Round |
Primary Application | For Work Near Energized Sources |
Material | Steel, Plastic |
Features | Slim Profile Tip |
Insulated | Yes |
Description
Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. A must-have for any electrician’s tool bag, these screwdrivers are available in 4-Inch round shank 1/4-Inch Cabinet tip as well as 6-Inch round shank in a 3/16-Inch Cabinet tip and #2 Square tip. Insulated screwdriver with a 4-inch round shank, #2 Phillips tip. Slim profile tips allow for greater access into tight areas. 1000-volt rated insulation is also flame and impact resistant. Meets or exceeds ASTM F-1505-16 and IEC 60900:2018.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Reversible Wrench Rack, 2Pc (KDT83121)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- CHAMPION CUTTING TOOL CHAMPION PINION SHAFT FOR RB65 (RB614)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M10-1.50 (C65583)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round (605-7-INS)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-10)
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 4-Inch Shank (6884INS)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-4B)
- XCELITE Phillips #1 #1 (P1N)
- Klein Tools Screwdrivers