Shop All Screwdrivers
Klein Tools
Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank
Mfr # 6924INS
Zoro # G7925006
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Shank Length 4" (10.2 cm)
- Standards ASTM F-1505-16, IEC 60900:2018
- Primary Application For Work Near Energized Sources
- Features Slim Profile Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 6924INS
- Zoro # G7925006
- UPC # 92644328121
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 4" (10.2 cm) |
Handle Length | 4.31" (10.9 cm) |
Details
Handle Material | Rubber |
Standards | ASTM F-1505-16, IEC 60900:2018 |
Primary Application | For Work Near Energized Sources |
Features | Slim Profile Tip |
Handle Color | Black |
Color | Orange |
Tip Type | Cabinet |
Material | Steel, Plastic |
Description
Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. A must-have for any electrician’s tool bag, these screwdrivers are available in 4-Inch round shank #2 Phillips as well as 6-Inch round shank in a 3/16-Inch Cabinet tip and #2 Square tip. Insulated screwdriver has 4-Inch round shank, 1/4-Inch Cabinet Tip. Slim profile tip allows for greater access into tight areas. 1000-Volt rated insulation is also flame and impact resistant. Meets or exceeds ASTM F-1505-16 and IEC 60900:2018.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4914CF)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- DRILL AMERICA m16x2 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT16X2)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1333)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (662)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4B)
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (661)
- KLEIN TOOLS Insulated Screwdriver, #3 Phillips Tip, 6-Inch Shank (6876INS)
- KLEIN TOOLS Insulated Phillips Screwdriver #1 Round (6334INS)
- KLEIN TOOLS Pocket-Clip Screwdriver - Cabinet-Tip 3/32" Round (A116-3)
- MILWAUKEE TOOL 6 in. #3 Square 1000 Volt Insulated Screwdriver (48-22-2253)
- Klein Tools Screwdrivers