Shop All Adjustable Wrenches
Klein Tools
Slim-Jaw Adjustable Wrench, 8-Inch
Mfr # D86936
Zoro # G3500058
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.37"
- Finish Plastic Dipped Handle
- Features 40% Slimmer Jaws, Tight Wrench-Over-Wrench Applications Such As Gas Lines, Standard And Metric Size Markings For Fast Adjustment
- Adjustable Wrench Nominal Length 8.37"
- Jaw Capacity 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D86936
- Zoro # G3500058
- UPC # 092644690846
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8.37" |
Adjustable Wrench Nominal Length | 8.37" |
Details
Finish | Plastic Dipped Handle |
Features | 40% Slimmer Jaws, Tight Wrench-Over-Wrench Applications Such As Gas Lines, Standard And Metric Size Markings For Fast Adjustment |
Jaw Capacity | 1-1/2" |
Standards | ASME 107.100-2010 |
Item | Wrench,Slim-Jaw,Adjustable,8" |
Description
Wrench,Slim-Jaw,Adjustable,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CD-920 Crimp Die, 750 Kcmil Cu, 600 Al (CD-920-750)
- PROTO 12 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J264SGXL)
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set (84911N)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Bottoming Hand Tap (DWTB1-3/4-5)
- KLEIN TOOLS Wrenches, Adj, Extra-Cap, 4-Piece (D5074)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 10-Inch (D507-10)
- KLEIN TOOLS Reversible Jaw/Adjustable Pipe Wrench, 10-Inch (D86930)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 12-Inch (D507-12)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 6-Inch (507-6)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- RIDGID Adjustable Wrench, 10 in. (760)
- Klein Tools Wrenches