Shop All Adjustable Wrenches
Klein Tools
Slim-Jaw Adjustable Wrench, 6-Inch
Mfr # D86934
Zoro # G3500067
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.40"
- Finish Plastic Dipped Handle
- Features 40% Slimmer Jaws, Tight Wrench-Over-Wrench Applications Such As Gas Lines, Standard And Metric Size Markings For Fast Adjustment
- Adjustable Wrench Nominal Length 6.40"
- Jaw Capacity 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D86934
- Zoro # G3500067
- UPC # 092644690761
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6.40" |
Adjustable Wrench Nominal Length | 6.40" |
Details
Finish | Plastic Dipped Handle |
Features | 40% Slimmer Jaws, Tight Wrench-Over-Wrench Applications Such As Gas Lines, Standard And Metric Size Markings For Fast Adjustment |
Jaw Capacity | 1" |
Standards | ASME 107.100-2010 |
Item | Wrench,Slim-Jaw,Adjustable,6" |
Description
Wrench,Slim-Jaw,Adjustable,6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 22 Straight Leaves (572A)
- BMI BMI Window Tape Measure (2093)
- WIHA TorqueFix T-handle (28935)
- WESTWARD Screw Filler Adaptor, 1/4 NPT (TTSFA14NG)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 10-Inch (507-10)
- KLEIN TOOLS Wrench, Adj, Extra-Wide Jaw, 8-Inch (O5098)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 18-Inch (500-18)
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 8-Inch (507-8)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 10-Inch (D507-10)
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 15-Inch (506-15)
- PERFORMANCE TOOL 8 In Adjustable Wrench, W8C (W8C)
- Klein Tools Adjustable Wrenches