Shop All Digital Multimeters
Klein Tools
Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp
Mfr # MM450
Zoro # G905958359
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Ohms 50 MΩ
- Source Current 10A AC/DC
- Capacitance 400 µF
- Function Auto Power-Off; Data Hold; Auto-Range Mode; Min/Max Value of Measurement; Backlight; Lead Alert
- Display 4000 Count LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # MM450
- Zoro # G905958359
- UPC # 92644693755
- Country of Origin China
- Category Digital Multimeters
Dimensions
Length (In.) | 6.5" (16.5 cm) |
Details
Item | Slim Digital Multimeter, 600V, Temp |
Max. Ohms | 50 MΩ |
Source Current | 10A AC/DC |
Capacitance | 400 µF |
Function | Auto Power-Off; Data Hold; Auto-Range Mode; Min/Max Value of Measurement; Backlight; Lead Alert |
Display | 4000 Count LCD |
Temp. Range | -40degree to 1832degreeF (-40degree to 1000degreeC) |
Battery Type | 2 x AAA |
Standards | CAT III 600V; CE and UKCA Certified |
Color | Orange/Black |
Fitting Material | ABS, Electrical Components |
Frequency Range (Hz) | 1 Hz to 50 KHz |
Includes | Carrying Pouch, Test Leads, Thermocouple with Adapter, Batteries |
Features | Slim Profile; Lead-Alert; High-Visibility Display with Optical Sensor; Auto-Range; Min/Max Measurements; Auto Power-Off; Data-Hold |
Description
Klein Tools MM450 Multimeter is a TRMS auto-ranging slim multimeter that measures AC/DC voltage, AC/DC current, and resistance. It can also measure temperature, capacitance, frequency, duty-cycle, and test diodes and continuity. It features a high visibility, reverse contrast display with an optical sensor to automatically optimize viewing in dark or bright ambient light. The slim profile of the MM450 makes this meter almost the size of a cell phone and it conveniently fits into most pockets. The MM450 features the same quality leads you have come to expect from the Digital Multimeter line at Klein Tools. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features. Multimeter ensures improved accuracy with auto-ranging TRMS. Meter measures up to 600V AC/DC voltage and 10A AC/DC current. Slim profile and Lead-Alert with LEDs for lead placement. Low battery indicator and easily accessible battery and fuse compartment. Durable meter built to withstand a 6.6-Foot (2 m) drop. Includes carrying pouch, safety rated CAT III 1000V/CAT IV 600V test leads, thermocouple with adapter and 2 x AAA batteries. CAT III 600V safety rating. For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Humidity Calibration Standard, 33%. For use with REED R6001, R6200, SD-3007, R9900 and 8706. (R9933)
- J.W. WINCO GN743-14-M20X1.5-A Oil Sight Glass (743-14-M20X1.5-A)
- TRACEABLE Channel Timer, CountDown, CountUp, 100hr (5665)
- BACHARACH 3015-0781 Tune Up Kit (3015-0781)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM420)
- KLEIN TOOLS Fuse 6X32 10A 600V MM300/400 (69032)
- KLEIN TOOLS Digital Multimeter Electrical Test Kit (MM320KIT)
- KLEIN TOOLS USB Digital Meter, USB-A and USB-C (ET920)
- KLEIN TOOLS USB Digital Meter and Tester, USB-A (Type A) (ET910)
- KLEIN TOOLS FUSE 5X20 500MA 600V MM400 (69033)
- EXTECH Multimeter, LCD, 2.3 in D, 7.3 in H (EX530A)
- Klein Tools Digital Multimeters