Shop All Sledges
Klein Tools
Sledgehammer with Integrated Hole, 6-Pound
Mfr # H80696
Zoro # G411063745
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Tempered Steel
- Features Heat-Resistant Steel; Shock absorbing Handle
- Color Orange
- Application Remove Slag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # H80696
- Zoro # G411063745
- UPC # 92644811159
- Country of Origin United States
- Category Sledges
Details
Head Material | Tempered Steel |
Features | Heat-Resistant Steel; Shock absorbing Handle |
Color | Orange |
Application | Remove Slag |
Description
The comfortable anti-slip, shock reducing grip absorbs the vibration of impact and keeps hand firmly in place. Sledgehammer also features an opening on the hammerhead for easy carabiner attachment to secure on belts or tool organizers. Integrated hang hole in hammer head. Durable fiberglass handle with overstrike protection. Sledgehammer with shock-reducing grip. Anti-slip grip with pronounced ribs and hexagonal texture to maintain hand position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J50)
- STM 12 Solid Nut Outside Spring Caliper (231182)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- HHIP 14 Piece .125-.501" High Speed Steel Chucking Reamer Set (2006-0001)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 14lb (7HBRFRH14)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 10lb (7HBRFRH10)
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- KLEIN TOOLS Non-Sparking Hammer, 4-Pound (819-04)
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- MIGHTY MAXX Sledge Hammer #3 Handle 14in (083-10366)
- TRUPER Truper MD-10FD-C Fiberglass Handle Sledge Hammer - 10 lbs. (132315)
- Klein Tools Sledges