Shop All Utility Knives
Klein Tools
Skinning Knife, Plastic 9 in L
Mfr # 1515-1
Zoro # G5546834
original price:
$34.15
17% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Tether Capable Tether Capable
- Insulated / Uninsulated Insulated
- Insulated No
- Features Sharp Chisel-Shaped Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1515-1
- Zoro # G5546834
- UPC # 092644441103
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 9 in |
Blade Length | 4 1/2 in |
Overall Length Range | 9 - 11 in |
Description
This Klein Tools 8 3/4" Skinning Knife is the perfect tool for stripping cables. The sharp chisel-shaped edge easily cuts through the sheath of the cable to expose the wires inside. Ideal for stripping wire, this skinning knife has a heavy duty forged steel blade that stays sharp. It has an overall length of 8 3/4 in., which makes it easy to use with one hand. This knife comes with a plastic handle and features a standard tether style. If you need to strip cables, this Klein Tools Skinning Knife is just what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, 16" (196-37416)
- LENOX 6", 9" L x Demolition Cutting Reciprocating Saw Blade Set (1839465)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5222MH)
- POSI LOCK Jaw Head Assembly (11655)
- KLEIN TOOLS Utility Knife, Folding (44302)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- KLEIN TOOLS Skinning Knife Hook, 8-3/4" L (1580-3)
- KLEIN TOOLS Pocket Knife Clip Point, 8 3/4 in L (44037)
- KLEIN TOOLS Pocket Knife Utility, 6-1/2" L (1550-6)
- KNIPEX Skinning Knife Straight, 7 1/2 in L (98 56)
- Klein Tools Utility Knives