Shop All Utility Knives
Klein Tools
Skinning Knife, Plastic 8 3/4 in L
Mfr # 1571INS
Zoro # G5135365
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Insulated
- Tether Capable Tether Capable
- Insulated Yes
- Functions Strip Only
- Standards 2012 Ed. CSA Z462-08, ASTM F1505-10, CAN/ULc-60900-09, IEC 60900:2012, NFPA-70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1571INS
- Zoro # G5135365
- UPC # 092644440298
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 8 3/4 in |
Blade Length | 2 3/8 in |
Overall Length Range | 6 - 8 in |
Details
Handle Type | Insulated |
Tether Capable | Tether Capable |
Insulated | Yes |
Functions | Strip Only |
Standards | 2012 Ed. CSA Z462-08, ASTM F1505-10, CAN/ULc-60900-09, IEC 60900:2012, NFPA-70E |
Blade Material | Steel |
Features | Flame Retardant, Molded Dual Layer Insulation |
Handle Material | Plastic |
Item | Skinning Knife |
Application | Cable Scoring and Cutting |
Handle Color | Orange |
Voltage Rating | 1,000 V |
Color | Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Weight | 5.6 oz |
Tether Ready | Yes |
Handle Style | Cushion Grip |
Safety Features | Insulated |
Description
Skinning Knife, Blade Material Steel, Overall Length 8 3/4 in, Tether Ready Yes, Blade Length 2 3/8 in, Handle Style Cushion Grip, Insulated Yes, Voltage Rating 1,000 V, Application Cable Scoring and Cutting, Features Flame Retardant, Molded Dual Layer Insulation, Handle Color Orange, Handle Material Plastic, Safety Features Insulated, Standards 2012 Ed. CSA Z462-08, ASTM F1505-10, CAN/ULc-60900-09, IEC 60900:2012, NFPA-70E, Weight 5.6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 20mm Size (36A203)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- WESTWARD 3/4 in Drive, 24mm 12 pt Metric Socket, 12 Points (5MX47)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- KLEIN TOOLS Utility Knife Razor Blade, 7 in L (44133)
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- KLEIN TOOLS Pocket Knife Hawk Bill, 6 1/4 in L (1550-44)
- KLEIN TOOLS Pocket Knife Black Drop-Point Blade Drop Point, 8.203" L (44220)
- KLEIN TOOLS Utility Knife, Folding, w/Driver (44304)
- KLEIN TOOLS Drop Point, Aluminum 7.18" (18.2 cm) L (44228)
- ENCORE PACKAGING Safety Knife, Self-Retracting Safety Blade (EP-240)
- Klein Tools Utility Knives